Beli power supply 12v 3a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Power Relay G4WDeskripsi:For power supply switching with impulse voltage 10kV and Withstand voltage 4kV. The input and output (between the coil and contacts) are completely separated, and an impact voltage of 10,000 V is achieved. Satisfies the VDE standard C/250 with an insulation distance of 8 mm or more between the coil and contacts, with a Withstand voltage of 4000 V AC or more, conforms to the Electrical Appliance and Material Control Law, and has obtained UL standard 508 and CSA standard. 1a type (TV-8) and 2a type (TV-5) meet TV ratings. RoHS compliant. Power supply
- TEKIRO Screwdriver Phillips TPR (Obeng)Deskripsi:Obeng Plus (+) TPR
- Hager Latching RelaysDeskripsi:For the control of lighting circuits in residential buildings, small industry buildings and commercial buildings. Latching relays operates when impulsed by a signal voltage The impulse can be provided via a pushbutton or switch. The first impulse sets the relay into its set (opposite) state, the next impulse returns it to its reset (original) state. The latching relays are built to add on optionally the following auxiliaries : - an auxiliary for centralise ON/OFF control EPN 050 - an auxiliary contact for remote signalling EPN 051 - an auxiliary for multi levelled centralised control EPN 052 - an auxiliary for control by maintained contact EPN 053 Connection capacity : 10mm2 rigid cables, 6mm2 flexible cables Conform to standard IEC60669-1 and IEC60669-2-7atribut:
- Current Rated (A): 16
- Frequency (Hz): 50
- OMRON Surface Mount Relay G6KDeskripsi:Ultra-compact with a height of 5.2mm x width 6.5mm x length 10mm, compatible with high-density mounting. Realizing a low profile of 5.2mm in height, promises to improve mounting efficiency. The super light weight of about 0.7g allows for higher mounting speed. Realized high sensitivity of 100mW with low power consumption of about 70% compared to the conventional manufacturer High Withstand voltage AC1500V between coil contacts and shock Withstand voltage 1.5kV 10x160μs (Fcc Part 68 compliant) . By optimizing the distance between the coil and contact terminals, the -Y series with a shock voltage of 2.5 kV 2 x 10 μs (compliant with Telcordia standard) is also available. Acquired UL/CSA standard in standard format. Telephone related equipment, communication equipment, OA equipment, AV equipment, etc. * Rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 10%. * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
- Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)atribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- OMRON Power Relay G7L (Relai Daya)Deskripsi:Even if instantaneous voltage drop occurs up to 50% of the rated voltage, contact chattering is achieved. A wide range coil that can cover 100 to 120 VAC 50/60 Hz of 100 VAC system with one coil and 200 to 240 VAC 50/60 Hz of 200 VAC system with one coil. High capacity, especially powerful against inductive loads. All insulation materials are made of flame retardant materials that have passed UL94V-0. Abundant variations such as tab terminals, screw terminals and printed circuit board terminals. Obtained UL, CSA, TU; V for standard products and certified for IEC950 standard. Safety design with 3mm contact spacing. * Rated current and coil resistance are measured at a coil temperature of 23°C. Tolerance is 15% and -20% for AC rated current and ± 15% for DC coil resistance. (The rated current of AC is the same value for both 50/60Hz.) * Note that when using B (screw) series products for applications to which the Electrical Appliance and Material Safety Law is applied, the contact terminal screw diameter is M4, so the contact current will be 20A or less. * E bracket is sold separately.
- Tiga Sapi Sweetened Condensed Creamer (Kental Manis)Deskripsi:Tiga sapi Krimer kental manis tinggi kalsium, Vit D3 Vit A danB1.atribut:
- Size (g): 490
- Variant: Dairy Creamer
- BPOM MD: 502110050157
- Flavor: Plain
- Packaging: Kaleng
- OMRON Power Relay G7J DC12VDeskripsi:A multi-pole power relay that is one step closer to the contactor area where high capacity and high voltage are achieved. High capacity and strong power for motor control as well as resistance/inductive load. There is no contact chattering even if an instantaneous voltage drop occurs up to 50% of the rated voltage. Clears Withstand voltage of 4kV or more between coils and contacts as well as between contacts of different polarity. All insulation materials are made of flame retardant materials that have passed UL94V-0. UL and CSA standard certified type for standard products. Contact gap 3mm or more (both sides) . For package air conditioner compressor and heater opening/closing control. For open/close control of electric tools and various motors. For lamp control motor drive and power on/off control of office machines such as copiers and fax machines. For power control of packaging machines and food processing equipment. For inverter power control.atribut:
- Rated Voltage (V): DC12
- Type: Power relay
- Coil Rated Voltage (V): DC12
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- OMRON Power Relay G2R (Relai Daya)Deskripsi:General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.atribut:
- Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
- Operating Ambient Temperature (°C): -40~+70 (no freezing or condensation)
- Type: Power relay
- Hager Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Connection capacity : - 35mm2 flexible wire (50mm2 possible with some cable end-caps) - 70mm2 rigid wire KEMA In conformity with the lEC 60 898-1, 947-2 approved Tripping curves : CIC” magnetic setting between 5 and 10 Inch “D” magnetic setting between 10 and 20 Inch
- SunCo Sawit Cooking Oil Refill (Minyak Goreng)Deskripsi:Sunco Refill 1L Diproduksi dari buah kelapa sawit segar pilihan dan difortifikasi Vitamin A.- Tidak mudah beku- Mudah mengalir (Tes Organoleptik)- Tidak serik di tenggorokan- Pasti Paling sehat untuk keluarga- Gorengan lebih krispi / renyah / garing- Warna gorengan lebih bersih- Minyak tidak cepat hitam- 96% Ibu Percaya SunCo lebih dikiit nempel dimakanan - Research Universitas AirlanggaKomposisi:Refined Palm Olein, Vitamin A Palmitateatribut:
- Packaging: Pouch
- TEKIRO Screwdriver Slotted TPR (Obeng)Deskripsi:Obeng Minus (-) TPR
- Fort Power Supply Output Tunggal 12V DC (Catu Daya)atribut:
- Output Voltage (V DC): 12
- Sherlock Flat Head Gypsum Taping Screw (Sekrup Gypsum Datar)Deskripsi:SHERLOCK SKRUP GYPSUM- Tajam- Kuat- Membantu kerjaan anda lebih cepat dan ringkas
- DV Limit Switch CZ SeriesDeskripsi:Limit Switch. High Quality Material.
- Kunci Mas Cooking Oil (Minyak Goreng)Deskripsi:Ada begitu banyak pilihan minyak goreng yang beredar di pasaran saat ini. Jenisnya yang berbeda, membuat Anda mungkin kebingungan dalam memilih minyak goreng terbaik, terutama yang dianggap sehat bagi tubuh. Kunci Mas Minyak Goreng pun bisa menjadi pilihan yang tepat. Produk ini merupakan minyak goreng yang terbuat dari bahan kelapa sawit berkualitas dan diproses melalui sistem pemurnian terintegrasi penuh, sehingga mampu membuat hasil masakan lebih bernutrisi, sehat, dan gurih. Minyak goreng ini mengandung asam lemak tak jenuh, rendah lemak, serta omega 6 & 9 yang mampu menunjang kesehatan Anda dan menjaga kadar kolesterol tubuh. Kunci mas ini memiliki warna kuning keemasan yang berasal dari beta karoten alami yang kaya akan Pro Vitamin A.atribut:
- Packaging: Pouch
Daftar Harga power supply 12v 3a Terbaru October 2026
| OMRON Power Relay G4W | Rp88.900 |
| TEKIRO Screwdriver Phillips TPR (Obeng) | Rp29.900 |
| Hager Latching Relays | Rp279.900 |
| OMRON Surface Mount Relay G6K | Rp109.900 |
| Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel) | Rp20.999.900 |
| OMRON Power Relay G7L (Relai Daya) | Rp319.900 |
| Tiga Sapi Sweetened Condensed Creamer (Kental Manis) | Rp17.900 |
| OMRON Power Relay G7J DC12V | Rp729.900 |
| OMRON Relay MY Series (Relai Daya) | Rp58.900 |
| TEKIRO Screwdriver Phillips Cushion Grip (Obeng) | Rp31.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/aiP101000378-4.jpg)


/ouP101553894-15.jpg)
/qmP105941958-1.jpg)
/jjP111375703-1.jpg)

/n2P102363830-5.jpg)
/aeP101000374-4.jpg)
/pvP105940931-1.jpg)
/ivP104049679-55.jpg)
/hlP103455633-1.jpg)
/01P108415001-1.jpg)
/5sP102265208-4.jpg)
/e4P103845508-10.jpg)
/ofP105064879-2.jpg)
%20Limit%20Switches/DV%20Limit%20Switch%20CZ%20Series/ltP105169785-9.jpg)
%20Motorcycle%20Acc_%20Cover%20Center%20(Aksesoris%20Sepeda%20Motor)/jvP103414715-10.jpg)
/2vP103767103-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)